54113016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54113016

Socomec Disconnect Switches

54113016

Socomec Disconnect Switches
REPARTIT 3P PR INTER 160A
MFG Item Number
54113016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
54113016
REPARTIT 3P PR INTER 160A

Series Information

Specifications

Specifications
Family Series Socomec Disconnect Switches
Manufacturer Socomec
Manufacturer Part Number 54113016
Description REPARTIT 3P PR INTER 160A
Type Distribution Block
For Use With SIRCO
Net Weight 2.5574 lbs
Gross Weight 0 lbs