5411506B
Blackburn, a T & B Brand Terminals, 54100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5411506B Blackburn, a T & B Brand Terminals, 54100 Series, 54115 3/8 BOLT BOTTOM STACKING

MFG Item Number
5411506B

5411506B Blackburn, a T & B Brand Terminals, 54100 Series, 54115 3/8 BOLT BOTTOM STACKING

MFG Item Number
5411506B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 54100 Series
Item #
5411506B
54115 3/8 BOLT BOTTOM STACKING

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 5411506B
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Description Copper One-Hole Lug, Standard Barrel - Bottom Stacking, Peep Hole, Max 35kV, Wire Size 350 kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
Terminal Type Barrel - Standard
Wire Size Range 350 kcmil
Insulated Non-Insulated
Color Red
Material Copper
Plating Material Tin
Stud Size 3/8 "
Tongue Width 1.36 "
Approvals CSA, UL
Comments Bottom Stacking
Net Weight 0.38 lbs
Gross Weight 0.38 lbs