54115NT
Blackburn, a T & B Brand Terminals, 54100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54115NT Blackburn, a T & B Brand Terminals, 54100 Series, CU 350 STD BAR NARROW TNG 1/2BLT PH

MFG Item Number
54115NT

54115NT Blackburn, a T & B Brand Terminals, 54100 Series, CU 350 STD BAR NARROW TNG 1/2BLT PH

MFG Item Number
54115NT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 54100 Series
Item #
54115NT
CU 350 STD BAR NARROW TNG 1/2BLT PH

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54115NT
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Description Copper One-Hole Lug, Standard Barrel Narrow Tongue, Peep Hole, Max 35kV, Wire Size 350 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
Terminal Type Barrel - Standard, Narrow Tongue
Wire Size Range 350 kcmil
Insulated Non-Insulated
Color Red
Material Copper
Plating Material Tin
Stud Size 1/2 "
Tongue Width 0.926 "
Approvals CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs