54116J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54116J

Cully-Minerallac Fasteners

54116J

Cully-Minerallac Fasteners
1/4-20 X 1 HHCS SIL BRONZE
MFG Item Number
54116J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
54116J
1/4-20 X 1 HHCS SIL BRONZE

Series Information

Specifications

Specifications
Manufacturer Part Number 54116J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4-20 X 1 HHCS SIL BRONZE
Size 1/4-20 "
Material Silicon Bronze
Thread Type Full Thread
Type Hex Head
Comments 1 "
Net Weight 0 lbs
Gross Weight 0 lbs