54116UB
Blackburn, a T & B Brand Terminals, 54100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54116UB Blackburn, a T & B Brand Terminals, 54100 Series, CU TP 1HL LUG 90D STND 400 1/2B BLU

MFG Item Number
54116UB

54116UB Blackburn, a T & B Brand Terminals, 54100 Series, CU TP 1HL LUG 90D STND 400 1/2B BLU

MFG Item Number
54116UB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, 54100 Series
Item #
54116UB
CU TP 1HL LUG 90D STND 400 1/2B BLU

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54116UB
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Description Copper One-Hole Lug, 90 Degree Standard Barrel, Peep Hole, Max 35kV, Wire Size 400 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 76, Die Color Code Blue
Terminal Type 90 Deg, Barrel - Standard
Wire Size Range 400 kcmil
Insulated Non-Insulated
Color Blue
Material Copper
Plating Material Tin
Stud Size 1/2 "
Tongue Width 1.41 "
Approvals CSA, UL
Net Weight 0.245 lbs
Gross Weight 0.35 lbs