54120T
Blackburn, a T & B Brand Terminals, 54100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54120T Blackburn, a T & B Brand Terminals, 54100 Series, CU TP 1HL LUG TOPSTACK 600 5/8B GRN

MFG Item Number
54120T

54120T Blackburn, a T & B Brand Terminals, 54100 Series, CU TP 1HL LUG TOPSTACK 600 5/8B GRN

MFG Item Number
54120T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, 54100 Series
Item #
54120T
CU TP 1HL LUG TOPSTACK 600 5/8B GRN

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54120T
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Description Copper One-Hole Lug, Standard Barrel - Top Stacking, Peep Hole, Max 35kV, Wire Size 600 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
Terminal Type Barrel - Standard
Wire Size Range 600 kcmil
Insulated Non-Insulated
Color Green
Material Copper
Plating Material Tin
Stud Size 5/8 "
Tongue Width 1.75 "
Approvals CSA, UL
Comments Top Stacking
Net Weight 0.49 lbs
Gross Weight 0.49 lbs