54123016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54123016

Socomec Disconnect Switches

54123016

Socomec Disconnect Switches
REPARTIT 3P AUTONO. 160A
MFG Item Number
54123016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
54123016
REPARTIT 3P AUTONO. 160A

Series Information

Specifications

Specifications
Family Series Socomec Disconnect Switches
Manufacturer Socomec
Manufacturer Part Number 54123016
Description REPARTIT 3P AUTONO. 160A
Type Distribution Block
Net Weight 2.5309 lbs
Gross Weight 0 lbs