Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
541253 Pilz Safety Switches, PSEN cs4.2n 1switch
MFG Item Number
541253

541253 Pilz Safety Switches, PSEN cs4.2n 1switch

MFG Item Number
541253
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
541253
PSEN cs4.2n 1switch

Series Information

Specifications

Specifications
Manufacturer Part Number 541253
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN cs4.2n 1switch
Guard Locking No
Outputs 2 Semiconductor
Switch On Distance 8 mm
Switch Off Distance 20 mm
Voltage 24 VDC
Connection Type 5 Pin M12 Connector
Protection Rating IP67, IP69K
Approvals CE, cULus, EAC, TUV
Net Weight 0.09 lbs
Gross Weight 0.13 lbs