54126BS
Blackburn, a T & B Brand Terminals, 54100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54126BS Blackburn, a T & B Brand Terminals, 54100 Series, 777 FLX_STD BAR 1H 5/8 BLT BELL END

MFG Item Number
54126BS

54126BS Blackburn, a T & B Brand Terminals, 54100 Series, 777 FLX_STD BAR 1H 5/8 BLT BELL END

MFG Item Number
54126BS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Terminals, 54100 Series
Item #
54126BS
777 FLX_STD BAR 1H 5/8 BLT BELL END

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54126BS
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Description Copper One-Hole Lug, Standard Barrel - Bell Shaped End, Peep Hole, Max 35kV, Wire size 900 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 115, Die Color Code Yellow
Terminal Type Barrel - Standard, Belled End
Wire Size Range 900 kcmil
Insulated Non-Insulated
Color Yellow
Material Copper
Plating Material Tin
Stud Size 5/8 "
Tongue Width 2.17 "
Approvals CSA, UL
Net Weight 1.01 lbs
Gross Weight 1.01 lbs