Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54140120

Socomec Grounding

54140120

Socomec Grounding
BARRETTE L=120 MM + 12 TROUS
MFG Item Number
54140120
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, Series
Item #
54140120
BARRETTE L=120 MM + 12 TROUS

Series Information

Specifications

Specifications
Manufacturer Part Number 54140120
Manufacturer Socomec
Family Series Socomec Grounding
Description BARRETTE L=120 MM + 12 TROUS
Number of Taps 12
Stack Type Individual Bar
Includes Mounting Block No
Material Brass
Approvals UL
Net Weight 1.4286 lbs
Gross Weight 0 lbs