54147UF
Blackburn, a T & B Brand Terminals, 54100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54147UF

Blackburn, a T & B Brand Terminals, 54100 Series

54147UF

Blackburn, a T & B Brand Terminals, 54100 Series
No1 CU.STDBRL 5/16INBOLT 45 DEG.BEN
MFG Item Number
54147UF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, 54100 Series
Item #
54147UF
No1 CU.STDBRL 5/16INBOLT 45 DEG.BEN

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54147UF
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Description Copper One-Hole Lug, 45 Degree Bend Standard Barrel, Peep Hole, Max 35kV, 1 AWG Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
Terminal Type 45 Deg, Barrel - Standard
Wire Size Range 1 AWG
Insulated Non-Insulated
Color Green
Material Copper
Plating Material Tin
Stud Size 5/16 "
Tongue Width 0.68 "
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs