Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
54100 Series Information
| Manufacturer Part Number | 54155-TB |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 54100 |
| Family Series | Blackburn, a T & B Brand Terminals, 54100 Series |
| Description | Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 1/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 42, Die Color Code Pink |
| Terminal Type | Barrel - Standard |
| Wire Size Range | 1/0 AWG |
| Insulated | Non-Insulated |
| Color | Pink |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 1/2 " |
| Approvals | CSA, UL |
| Net Weight | 0.145 lbs |
| Gross Weight | 0.06 lbs |