54160B
Blackburn, a T & B Brand Terminals, 54100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54160B

Blackburn, a T & B Brand Terminals, 54100 Series

54160B

Blackburn, a T & B Brand Terminals, 54100 Series
CU TP 1HL LUG BOTSTACK 2/0 1/2B BLK
MFG Item Number
54160B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 54100 Series
Item #
54160B
CU TP 1HL LUG BOTSTACK 2/0 1/2B BLK

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54160B
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Description Copper One-Hole Lug, Standard Barrel - Bottom Stacking, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
Terminal Type Barrel - Standard
Wire Size Range 2/0 AWG
Insulated Non-Insulated
Color Black
Material Copper
Plating Material Tin
Stud Size 1/2 "
Tongue Width 0.83 "
Approvals CSA, UL
Comments Bottom Stacking
Net Weight 0.07 lbs
Gross Weight 0.07 lbs