54161
Murrelektronik DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54161

Murrelektronik DIN Rail Interface Modules

54161

Murrelektronik DIN Rail Interface Modules
Sv-2 X Sub D 37 -Kl. For Signal
MFG Item Number
54161
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
54161
Sv-2 X Sub D 37 -Kl. For Signal

Series Information

Specifications

Specifications
Manufacturer Part Number 54161
Manufacturer Murrelektronik
Family Series Murrelektronik DIN Rail Interface Modules
Description Sv-2 X Sub D 37 -Kl. For Signal Transfer, 125 Vac/Dc / 2 A, Mounting Rail / Screw-Type Terminal
Voltage 125 VAC, 150 VDC
Number of Pins 37
Input Type Female
Max Output Current 2 A
Marker Tags No
Wire Size Range 20-24 AWG
Net Weight 0.4982 lbs
Gross Weight 0.4982 lbs