Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5416510 Blackburn, a T & B Brand Terminals, 54100 Series, CU TP 1HL LUG STNDBRL 3/0 5/8B ORG
5416510 Blackburn, a T & B Brand Terminals, 54100 Series, CU TP 1HL LUG STNDBRL 3/0 5/8B ORG
This item cannot be canceled or returned
Description
CU TP 1HL LUG STNDBRL 3/0 5/8B ORG
- One‑Hole Lugs, Standard Barrel
- For 600V to 35kV Applications
- Electro Tin Plated
- Made of High‑Conductivity Wrought Copper
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
5416510 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
54100 |
| Family Series |
Blackburn, a T & B Brand Terminals, 54100 Series |
| Description |
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 5/8 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange |
| Terminal Type |
Barrel - Standard |
| Wire Size Range |
3/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Orange |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
5/8 " |
| Tongue Width |
0.92 " |
| Approvals |
CSA, UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
5416510
Blackburn, a T & B Brand Terminals, 54100 Series