Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
54100 Series Information
| Manufacturer Part Number | 54167 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 54100 |
| Family Series | Blackburn, a T & B Brand Terminals, 54100 Series |
| Description | Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple |
| Terminal Type | Barrel - Standard |
| Wire Size Range | 4/0 AWG |
| Insulated | Non-Insulated |
| Color | Purple |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 1/4 " |
| Tongue Width | 1.03 " |
| Approvals | CSA, UL |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.09 lbs |