54167NT
Blackburn, a T & B Brand Terminals, 54100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54167NT Blackburn, a T & B Brand Terminals, 54100 Series, CU 4/0 STD BAR NARROW TNG 1/4BLT PH

MFG Item Number
54167NT

54167NT Blackburn, a T & B Brand Terminals, 54100 Series, CU 4/0 STD BAR NARROW TNG 1/4BLT PH

MFG Item Number
54167NT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 54100 Series
Item #
54167NT
CU 4/0 STD BAR NARROW TNG 1/4BLT PH

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54167NT
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Description Copper One-Hole Lug, Standard Barrel Narrow Tongue, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
Terminal Type Barrel - Standard, Narrow Tongue
Wire Size Range 4/0 AWG
Insulated Non-Insulated
Color Purple
Material Copper
Plating Material Tin
Stud Size 1/4 "
Tongue Width 0.701 "
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs