Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
54170 Blackburn, a T & B Brand Terminals, 54100 Series, 4/0 CU STD BRL. 1 HOLE.5 INCH BOLT
54170 Blackburn, a T & B Brand Terminals, 54100 Series, 4/0 CU STD BRL. 1 HOLE.5 INCH BOLT
Description
4/0 CU STD BRL. 1 HOLE.5 INCH BOLT
- One‑Hole Lugs, Standard Barrel
- For 600V to 35kV Applications
- Electro Tin Plated
- Made of High‑Conductivity Wrought Copper
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
54170 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
54100 |
| Family Series |
Blackburn, a T & B Brand Terminals, 54100 Series |
| Description |
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Purple, Die Code 54 |
| Terminal Type |
Barrel - Standard |
| Wire Size Range |
4/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Purple |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Tongue Width |
1.03 " |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.11 lbs |
54170
Blackburn, a T & B Brand Terminals, 54100 Series