54179
Blackburn, a T & B Brand Terminals, 54100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54179 Blackburn, a T & B Brand Terminals, 54100 Series, LUG, 300 NAVY TOO, W/ PEEP HOLE

MFG Item Number
54179

54179 Blackburn, a T & B Brand Terminals, 54100 Series, LUG, 300 NAVY TOO, W/ PEEP HOLE

MFG Item Number
54179
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 54100 Series
Item #
54179
LUG, 300 NAVY TOO, W/ PEEP HOLE

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54179
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Description Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 300 kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 66, Die Color Code White
Terminal Type Barrel - Standard
Wire Size Range 300 kcmil
Insulated Non-Insulated
Color White
Material Copper
Plating Material Tin
Stud Size 3/8 "
Tongue Width 1.25 "
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs