54185BTSP
Blackburn, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54185BTSP Blackburn, a T & B Brand Terminals, CU SP BLNKTNGE LUG STND 400 BLU PH

MFG Item Number
54185BTSP

54185BTSP Blackburn, a T & B Brand Terminals, CU SP BLNKTNGE LUG STND 400 BLU PH

MFG Item Number
54185BTSP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, Series
Item #
54185BTSP
CU SP BLNKTNGE LUG STND 400 BLU PH

Series Information

Specifications

Specifications
Manufacturer Part Number 54185BTSP
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Terminals
Description Copper Blank Tongue Lug, Standard Barrel, Peep Hole, Max 35kV 400 kcmil, Silver Plated, Die Code 76, Die Color Code Blue
Wire Size Range 400 kcmil
Material Silver Plate
Color Code Blue
Approvals CSA, UL
Comments Blank Tongue
Net Weight 0.28 lbs
Gross Weight 0.27 lbs