542050516
Blackburn, a T & B Brand Terminals, 54200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

542050516

Blackburn, a T & B Brand Terminals, 54200 Series

542050516

Blackburn, a T & B Brand Terminals, 54200 Series
CU TP 2HL LUG STD BRL No6 5/16B BLU
MFG Item Number
542050516
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, 54200 Series
Item #
542050516
CU TP 2HL LUG STD BRL No6 5/16B BLU

54200 Series Information

  • Two‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 542050516
Manufacturer Blackburn, a T & B Brand
Product Series 54200
Family Series Blackburn, a T & B Brand Terminals, 54200 Series
Description Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, 6 AWG Wire, 5/16 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue
Terminal Type Barrel - Standard, Two Hole
Wire Size Range 6 AWG
Insulated Non-Insulated
Color Blue
Material Copper
Plating Material Tin
Stud Size 5/16 "
Stud Spacing 1
Tongue Width 0.44 "
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs