542050612
Blackburn, a T & B Brand Terminals, 54200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

542050612

Blackburn, a T & B Brand Terminals, 54200 Series

542050612

Blackburn, a T & B Brand Terminals, 54200 Series
CU TP 2HL LUG STNDBRL No6 3/8B BLU
MFG Item Number
542050612
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, 54200 Series
Item #
542050612
CU TP 2HL LUG STNDBRL No6 3/8B BLU

54200 Series Information

  • Two‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 542050612
Manufacturer Blackburn, a T & B Brand
Product Series 54200
Family Series Blackburn, a T & B Brand Terminals, 54200 Series
Description Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, 6 AWG Wire, 3/8 Inch Bolt Size, 3/4 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue
Terminal Type Barrel - Standard, Two Hole
Wire Size Range 6 AWG
Insulated Non-Insulated
Color Blue
Material Copper
Plating Material Tin
Stud Size 3/8 "
Stud Spacing 0.75
Tongue Width 0.44 "
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs