Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
542055 Pilz Safety Switches, PSEN cs5.13 M12/8 EX 1switch
MFG Item Number
542055

542055 Pilz Safety Switches, PSEN cs5.13 M12/8 EX 1switch

MFG Item Number
542055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
542055
PSEN cs5.13 M12/8 EX 1switch

Series Information

Specifications

Specifications
Manufacturer Part Number 542055
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN cs5.13 M12/8 EX 1switch
Guard Locking No
Outputs 2 Semiconductor
Voltage 24 VDC
Connection Type 8 Pin M12 Connector
Protection Rating IP67
Approvals CE, cULus, EAC, TUV
Net Weight 0 lbs
Gross Weight 0 lbs