54208-0416
Blackburn, a T & B Brand Terminals, 54200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54208-0416

Blackburn, a T & B Brand Terminals, 54200 Series

54208-0416

Blackburn, a T & B Brand Terminals, 54200 Series
CU TP 2HL LUG STND BRL No1 1/4B GRN
MFG Item Number
54208-0416
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 54200 Series
Item #
54208-0416
CU TP 2HL LUG STND BRL No1 1/4B GRN

54200 Series Information

  • Two‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54208-0416
Manufacturer Blackburn, a T & B Brand
Product Series 54200
Family Series Blackburn, a T & B Brand Terminals, 54200 Series
Description Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 1 AWG, 1/4 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Terminal Type Barrel - Standard, Two Hole
Wire Size Range 1 AWG
Insulated Non-Insulated
Color Green
Material Copper
Plating Material Tin
Stud Size 1/4 "
Stud Spacing 1
Tongue Width 0.672 "
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs