Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pilz Programmable Logic Controllers
542081
Pilz Programmable Logic Controllers
PSEN cs5.11 M12 1actuator
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
PSEN cs5.11 M12 1actuator
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
542081 |
| Description |
PSEN cs5.11 M12 1actuator |
| Accessory Type |
Module |
| Approvals |
CE, cULus, EAC, TUV |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
542081
Pilz Programmable Logic Controllers