54208NT
Blackburn, a T & B Brand Terminals, 54200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54208NT

Blackburn, a T & B Brand Terminals, 54200 Series

54208NT

Blackburn, a T & B Brand Terminals, 54200 Series
No1CU LUG NRWTNGE 2HL STR 1/4IN GRN
MFG Item Number
54208NT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, 54200 Series
Item #
54208NT
No1CU LUG NRWTNGE 2HL STR 1/4IN GRN

54200 Series Information

  • Two‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54208NT
Manufacturer Blackburn, a T & B Brand
Product Series 54200
Family Series Blackburn, a T & B Brand Terminals, 54200 Series
Description Copper Two-Hole Lug, Standard Barrel Narrow Tongue Lug, Max 35KV, Wire Size 1 AWG, 1/4 Inch Bolt Size, 5/8 Inch Spacing, Tin Plated, Die Code 37, Die Color Code Green
Terminal Type Barrel - Standard, Narrow Tongue, Two Hole
Wire Size Range 1 AWG
Insulated Non-Insulated
Color Green
Material Copper
Plating Material Tin
Stud Size 1/4 "
Stud Spacing 0.625
Tongue Width 0.467 "
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs