Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Blackburn, a T & B Brand Terminals, 54200 Series
542100416
Blackburn, a T & B Brand Terminals, 54200 Series
CU TP 2HL LUG STNDBRL 2/0 1/4B BLK
MFG Item Number
542100416
This item cannot be canceled or returned
Description
CU TP 2HL LUG STNDBRL 2/0 1/4B BLK
Two‑Hole Lugs, Standard Barrel For 600V to 35kV Applications Electro Tin Plated Made of High‑Conductivity Wrought Copper UL and CSA Approved
Specifications
Specifications
Manufacturer Part Number
542100416
Manufacturer
Blackburn, a T & B Brand
Product Series
54200
Family Series
Blackburn, a T & B Brand Terminals, 54200 Series
Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 1/4 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code 45
Terminal Type
Barrel - Standard, Two Hole
Wire Size Range
2/0 AWG
Insulated
Non-Insulated
Color
Black
Material
Copper
Plating Material
Tin
Stud Size
1/4 "
Stud Spacing
1
Tongue Width
0.75 "
Approvals
CSA, UL
Net Weight
0.08 lbs
Gross Weight
0.08 lbs
542100416
Blackburn, a T & B Brand Terminals, 54200 Series