Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

542109

Pilz Safety Switches

542109

Pilz Safety Switches
PSEN cs6.1 M12/8/PSEN cs6.1 M12
MFG Item Number
542109
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
542109
PSEN cs6.1 M12/8/PSEN cs6.1 M12

Series Information

Specifications

Specifications
Manufacturer Part Number 542109
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN cs6.1 M12/8/PSEN cs6.1 M12 1unit
Guard Locking No
Outputs 2 Semiconductor
Voltage 24 VDC
Connection Type 8 Pin M12 Connector
Protection Rating IP66, IP67
Approvals CE, cULus, EAC, TUV
Net Weight 0 lbs
Gross Weight 0 lbs