54200 Series Information
| Manufacturer Part Number | 54211BS |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 54200 |
| Family Series | Blackburn, a T & B Brand Terminals, 54200 Series |
| Description | Copper Two-Hole Lug, Standard Barrel - Bell Shaped End, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Orange |
| Terminal Type | Barrel - Standard, Belled End, Two Hole |
| Wire Size Range | 3/0 AWG |
| Insulated | Non-Insulated |
| Color | Orange |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 3/8 " |
| Stud Spacing | 1 |
| Tongue Width | 0.938 " |
| Approvals | CSA, UL |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |