Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
54212UB Blackburn, a T & B Brand Terminals, 54200 Series, SHORT BARREL, 2 HOLE, BEND 90
54212UB Blackburn, a T & B Brand Terminals, 54200 Series, SHORT BARREL, 2 HOLE, BEND 90
This item cannot be canceled or returned
Description
SHORT BARREL, 2 HOLE, BEND 90
Two‑Hole Lugs, Standard Barrel For 600V to 35kV Applications Electro Tin Plated Made of High‑Conductivity Wrought Copper UL and CSA Approved
Specifications
Specifications
Manufacturer Part Number
54212UB
Manufacturer
Blackburn, a T & B Brand
Product Series
54200
Family Series
Blackburn, a T & B Brand Terminals, 54200 Series
Description
Copper Two-Hole Lug, 90 Degree Bend Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Terminal Type
90 Deg, Barrel - Standard, Two Hole
Wire Size Range
4/0 AWG
Insulated
Non-Insulated
Color
Purple
Material
Copper
Plating Material
Tin
Stud Size
3/8 "
Stud Spacing
1
Tongue Width
1.031 "
Approvals
CSA, UL
Net Weight
0.15 lbs
Gross Weight
0.15 lbs
54212UB
Blackburn, a T & B Brand Terminals, 54200 Series