54213SP
Blackburn, a T & B Brand Terminals, 54200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54213SP

Blackburn, a T & B Brand Terminals, 54200 Series

54213SP

Blackburn, a T & B Brand Terminals, 54200 Series
CU SP 2HL LUG STND BRL 250 3/8B YEL
MFG Item Number
54213SP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 60

Description

Terminals, 54200 Series
Item #
54213SP
CU SP 2HL LUG STND BRL 250 3/8B YEL

54200 Series Information

  • Two‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54213SP
Manufacturer Blackburn, a T & B Brand
Product Series 54200
Family Series Blackburn, a T & B Brand Terminals, 54200 Series
Description Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 250 kcmil, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Silver Plated, Die Code 62, Die Color Code Yellow
Terminal Type Barrel - Standard, Two Hole
Wire Size Range 250 kcmil
Insulated Non-Insulated
Color Yellow
Material Copper
Plating Material Silver
Stud Size 3/8 "
Stud Spacing 1
Tongue Width 1.125 "
Approvals CSA, UL
Net Weight 0.17 lbs
Gross Weight 0.17 lbs