Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

542153

Pilz Safety Switches

542153

Pilz Safety Switches
PSEN cs6.1n 1switch
MFG Item Number
542153
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
542153
PSEN cs6.1n 1switch

Series Information

Specifications

Specifications
Manufacturer Part Number 542153
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN cs6.1n 1switch
Guard Locking No
Outputs 2 Semiconductor
Voltage 24 VDC
Connection Type 5 Pin M12 Connector
Protection Rating IP66, IP67
Approvals CE, cULus, EAC, TUV
Net Weight 0.17 lbs
Gross Weight 0.17 lbs