Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pilz Programmable Logic Controllers
542181
Pilz Programmable Logic Controllers
PSEN cs6.11 M12 1actuator
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
PSEN cs6.11 M12 1actuator
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
542181 |
| Description |
PSEN cs6.11 M12 1actuator |
| Accessory Type |
Module |
| Approvals |
CE, cULus, EAC, TUV |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
542181
Pilz Programmable Logic Controllers