54220
Blackburn, a T & B Brand Terminals, 54200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54220

Blackburn, a T & B Brand Terminals, 54200 Series

54220

Blackburn, a T & B Brand Terminals, 54200 Series
CU TP 2HL LUG STNDBRL 600 3/8B GRN
MFG Item Number
54220
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, 54200 Series
Item #
54220
CU TP 2HL LUG STNDBRL 600 3/8B GRN

54200 Series Information

  • Two‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54220
Manufacturer Blackburn, a T & B Brand
Product Series 54200
Family Series Blackburn, a T & B Brand Terminals, 54200 Series
Description Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 600 kcmil, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 94, Die Color Code Green
Terminal Type Barrel - Standard, Two Hole
Wire Size Range 600 kcmil
Insulated Non-Insulated
Color Green
Material Copper
Plating Material Tin
Stud Size 3/8 "
Stud Spacing 1
Tongue Width 1.75 "
Approvals CSA, UL
Net Weight 0.58 lbs
Gross Weight 0.58 lbs