54200 Series Information
| Manufacturer Part Number | 54223NT |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 54200 |
| Family Series | Blackburn, a T & B Brand Terminals, 54200 Series |
| Description | Copper Two-Hole Lug, Standard Barrel Lug - Narrow Tongue, Peep Hole, Max 35kV, Wire Size 750 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Spacing, Tin Plated, Die Code 106H, Die Color Code Black |
| Terminal Type | Barrel - Standard, Narrow Tongue, Two Hole |
| Wire Size Range | 750 kcmil |
| Insulated | Non-Insulated |
| Color | Black |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 1/2 " |
| Stud Spacing | 1.75 |
| Tongue Width | 1.33 " |
| Approvals | CSA, UL |
| Net Weight | 0.73 lbs |
| Gross Weight | 0.73 lbs |