54228
Blackburn, a T & B Brand Terminals, 54200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54228

Blackburn, a T & B Brand Terminals, 54200 Series

54228

Blackburn, a T & B Brand Terminals, 54200 Series
CU TP 2HL LUG STND BRL 1000 1/2B
MFG Item Number
54228
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Terminals, 54200 Series
Item #
54228
CU TP 2HL LUG STND BRL 1000 1/2B

54200 Series Information

  • Two‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54228
Manufacturer Blackburn, a T & B Brand
Product Series 54200
Family Series Blackburn, a T & B Brand Terminals, 54200 Series
Description Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 1000 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 125, Die Color Code N/A
Terminal Type Barrel - Standard, Two Hole
Wire Size Range 1,000 kcmil
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size 1/2 "
Stud Spacing 1.75
Tongue Width 2.266 "
Approvals CSA, UL
Net Weight 1.25 lbs
Gross Weight 1.25 lbs