54232J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54232J

Cully-Minerallac Fasteners

54232J

Cully-Minerallac Fasteners
5/16-18 X 2 HHCS SIL BRZONZE
MFG Item Number
54232J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fasteners, Series
Item #
54232J
5/16-18 X 2 HHCS SIL BRZONZE

Series Information

Specifications

Specifications
Manufacturer Part Number 54232J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 5/16-18 X 2 HHCS SIL BRZONZE
Size 5/16-18 "
Material Silicon Bronze
Thread Type Full Thread
Type Hex Head
Comments 2 "
Net Weight 0 lbs
Gross Weight 0 lbs