54200 Series Information
| Manufacturer Part Number | 54270T |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 54200 |
| Family Series | Blackburn, a T & B Brand Terminals, 54200 Series |
| Description | Copper Two-Hole Lug, Standard Barrel - Top Stacking, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple |
| Terminal Type | Barrel - Standard, Two Hole |
| Wire Size Range | 4/0 AWG |
| Insulated | Non-Insulated |
| Color | Purple |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 1/2 " |
| Stud Spacing | 1.75 |
| Tongue Width | 1.031 " |
| Approvals | CSA, UL |
| Comments | Top Stacking |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |