54200 Series Information
| Manufacturer Part Number | 54282NT |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 54200 |
| Family Series | Blackburn, a T & B Brand Terminals, 54200 Series |
| Description | Copper Two-Hole Lug, Standard Barrel - Narrow Tongue, Max 35kV, Wire Size 350 MCM, 1/2 Inch Bolt Size, 1-3/4 Inch Spacing, Tin Plated, Die Code 71, Die Color Code Red |
| Terminal Type | Barrel - Standard, Narrow Tongue, Two Hole |
| Wire Size Range | 350 kcmil |
| Insulated | Non-Insulated |
| Color | Red |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 1/2 " |
| Stud Spacing | 1.75 |
| Tongue Width | 0.93 " |
| Approvals | CSA, UL |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |