5437A1
PR Electronics Transducers, 5437 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5437A1

PR Electronics Transducers, 5437 Series

5437A1

PR Electronics Transducers, 5437 Series
2-wire HART 7 temperature
Item Number
5437A1
MFG Item Number
5437A1--
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 5437 Series
Item #
5437A1
2-wire HART 7 temperature

5437 Series Information


Specifications

Specifications
Manufacturer Part Number 5437A1--
Manufacturer PR Electronics
Product Series 5437
Family Series PR Electronics Transducers, 5437 Series
Description 2-wire HART 7 temperature transmitter, Single input, RTD/TC/potentiometer/lin. R/bipolar
Voltage 7.5-48 VDC
Input Signal Millivolts (mVDC), RTD, Thermocouple
Output Signal Milliamps (mADC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
Net Weight 0.09 lbs
Gross Weight 0.095 lbs