Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PR Electronics Transducers, 5437 Series
5437A1SM
PR Electronics Transducers, 5437 Series
2-wire HART 7 temperature
This item cannot be canceled or returned
Description
2-wire HART 7 temperature
Specifications
Specifications
| Manufacturer Part Number |
5437A1SM |
| Manufacturer |
PR Electronics |
| Product Series |
5437 |
| Family Series |
PR Electronics Transducers, 5437 Series |
| Description |
2-wire HART 7 temperature transmitter, Single input, RTD/TC/potentiometer/lin. R/bipolar |
| Voltage |
7.5-48 VDC |
| Input Signal |
Millivolts (mVDC), RTD, Thermocouple |
| Output Signal |
Milliamps (mADC) |
| Mounting |
DIN Rail |
| Approvals |
CE, cULus, EAC, Ex, IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5437A1SM
PR Electronics Transducers, 5437 Series