544-374B
Siemens Building Technologies HVAC Sensors, FLUSH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

544-374B

Siemens Building Technologies HVAC Sensors, FLUSH Series

544-374B

Siemens Building Technologies HVAC Sensors, FLUSH Series
FlushMT RM SNR,1K,PT RTD-White
MFG Item Number
544-374B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, FLUSH Series
Item #
544-374B
FlushMT RM SNR,1K,PT RTD-White

FLUSH Series Information


Specifications

Specifications
Manufacturer Part Number 544-374B
Manufacturer Siemens Building Technologies
Product Series FLUSH
Family Series Siemens Building Technologies HVAC Sensors, FLUSH Series
Description FlushMT RM SNR,1K,PT RTD-White
Application Indoor
Output 1 kOhm Platinum RTD
Function Temperature
Display No Display
Override No
Set Point No
Comments Flush mount, white plastic, Controller Dependent
Net Weight 0 lbs
Gross Weight 0 lbs