544-577-25
Siemens Building Technologies HVAC Sensors, IMM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

544-577-25

Siemens Building Technologies HVAC Sensors, IMM Series

544-577-25

Siemens Building Technologies HVAC Sensors, IMM Series
Immersion Well Sensor, PT 1K OHM,
MFG Item Number
544-577-25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, IMM Series
Item #
544-577-25
Immersion Well Sensor, PT 1K OHM,

IMM Series Information


Specifications

Specifications
Manufacturer Part Number 544-577-25
Manufacturer Siemens Building Technologies
Product Series IMM
Family Series Siemens Building Technologies HVAC Sensors, IMM Series
Description Immersion Well Sensor, PT 1K OHM, (375),2.5in.
Application Immersion
Output 1 kOhm Platinum RTD
Function Temperature
Display No Display
Override No
Set Point No
Comments 2.5 in Sensor, Controller Dependent
Net Weight 0.56 lbs
Gross Weight 0.6 lbs