544-770B
Siemens Building Technologies HVAC Sensors, 1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

544-770B

Siemens Building Technologies HVAC Sensors, 1000 Series

544-770B

Siemens Building Technologies HVAC Sensors, 1000 Series
RM Sensor w/STPT,OVERRD-White
MFG Item Number
544-770B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 1000 Series
Item #
544-770B
RM Sensor w/STPT,OVERRD-White

1000 Series Information


Specifications

Specifications
Manufacturer Part Number 544-770B
Manufacturer Siemens Building Technologies
Product Series 1000
Family Series Siemens Building Technologies HVAC Sensors, 1000 Series
Description RM Sensor w/STPT,OVERRD-White
Application Indoor
Output 1 kOhm Platinum RTD
Operating Temperature 55-95 °F
Function Temperature
Display No Display
Override Yes
Set Point Yes
Comments White Cover
Net Weight 0 lbs
Gross Weight 0 lbs