544-80101

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

544-80101

HellermannTyton Labels

544-80101

HellermannTyton Labels
M-Boss Marker, 1.77in. Wide x 0.39in.
MFG Item Number
544-80101
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Labels, Series
Item #
544-80101
M-Boss Marker, 1.77in. Wide x 0.39in.

Series Information

Specifications

Specifications
Manufacturer Part Number 544-80101
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description M-Boss Marker, 1.77in. Wide x 0.39in. High, Stainless Steel, Silver, 1000/Box
Material Type Stainless Steel
Adhesive No
Background Color Silver
Label Height 0.39 "
Label Width 1.77 "
Net Weight 0 lbs
Gross Weight 0 lbs