544-80202

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

544-80202

HellermannTyton Labels

544-80202

HellermannTyton Labels
M-Boss Marker, 3.54in. Wide x 0.78in.
MFG Item Number
544-80202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Labels, Series
Item #
544-80202
M-Boss Marker, 3.54in. Wide x 0.78in.

Series Information

Specifications

Specifications
Manufacturer Part Number 544-80202
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description M-Boss Marker, 3.54in. Wide x 0.78in. High, Stainless Steel, Silver, 500/Box
Material Type Stainless Steel
Adhesive No
Background Color Silver
Label Height 0.78 "
Label Width 3.54 "
Net Weight 0 lbs
Gross Weight 0 lbs