Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

544022 Pilz Encoders, PSEN enc m2 eCAM

MFG Item Number
544022

544022 Pilz Encoders, PSEN enc m2 eCAM

MFG Item Number
544022
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
544022
PSEN enc m2 eCAM

Series Information

Specifications

Specifications
Manufacturer Part Number 544022
Manufacturer PILZ
Family Series Pilz Encoders
Description PSEN enc m2 eCAM
Single Turn Resolution 13
Multi Turn Resolution 12
Input Power 24 VDC
Protocol SSI
Shaft/Bore Size 10 mm
Mounting Shaft
Operating Temperature -20-70 °C
Sensing Magnetic, Optical
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs