Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
54408J
Cully-Minerallac Fasteners
3/8-16 X 1/2 HHCS SIL BRONZE
This item cannot be canceled or returned
Description
3/8-16 X 1/2 HHCS SIL BRONZE
Specifications
Specifications
| Manufacturer Part Number |
54408J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
3/8-16 X 1/2 HHCS SIL BRONZE |
| Size |
3/16-16 " |
| Material |
Silicon Bronze |
| Thread Type |
Full Thread |
| Type |
Hex Head |
| Comments |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
54408J
Cully-Minerallac Fasteners