54448
Blackburn, a T & B Brand Terminals, 54400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54448

Blackburn, a T & B Brand Terminals, 54400 Series

54448

Blackburn, a T & B Brand Terminals, 54400 Series
CU TP 1HL HIGHV LUG LONGBRL No1 GRN
MFG Item Number
54448
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, 54400 Series
Item #
54448
CU TP 1HL HIGHV LUG LONGBRL No1 GRN

54400 Series Information

  • Copper One‑Hole and Two‑Hole Lugs
  • Recommended for up to 15kV Applications
  • The Compression Forms the Connector and Conductor into a Solid Mass to Provide and Optimum Electrical Bond between Connector and Conductor
  • The Rounding Die‑Overlapped Compressions Provide a Smooth, Round Surface
  • This, Combined with the Tapered Barrel Ends, Addresses Controlling of Potentially Damaging Electrical Stresses of High Voltages

Specifications

Specifications
Manufacturer Part Number 54448
Manufacturer Blackburn, a T & B Brand
Product Series 54400
Family Series Blackburn, a T & B Brand Terminals, 54400 Series
Description Copper One-Hole High Voltage Lug, Long Barrel, Blind End, Max 15kV, Wire Size 1 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 37R, Die Color Code Green Rounding
Terminal Type Barrel - Long
Wire Size Range 1 AWG
Insulated Non-Insulated
Color Green
Material Copper
Plating Material Tin
Stud Size 3/8 "
Tongue Width 0.69 "
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs