54484
Blackburn, a T & B Brand Terminals, 54400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54484

Blackburn, a T & B Brand Terminals, 54400 Series

54484

Blackburn, a T & B Brand Terminals, 54400 Series
CU TP 2HL HIGHV LUG LONGBRL 500 PUR
MFG Item Number
54484
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, 54400 Series
Item #
54484
CU TP 2HL HIGHV LUG LONGBRL 500 PUR

54400 Series Information

  • Copper One‑Hole and Two‑Hole Lugs
  • Recommended for up to 15kV Applications
  • The Compression Forms the Connector and Conductor into a Solid Mass to Provide and Optimum Electrical Bond between Connector and Conductor
  • The Rounding Die‑Overlapped Compressions Provide a Smooth, Round Surface
  • This, Combined with the Tapered Barrel Ends, Addresses Controlling of Potentially Damaging Electrical Stresses of High Voltages

Specifications

Specifications
Manufacturer Part Number 54484
Manufacturer Blackburn, a T & B Brand
Product Series 54400
Family Series Blackburn, a T & B Brand Terminals, 54400 Series
Description Copper Two-Hole High Voltage Lug, Long Barrel, Blind End, Max 15kV, Wire Size 500 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 87R, Die Color Code Purple Rounding
Terminal Type Barrel - Long, Two Hole
Wire Size Range 500 kcmil
Insulated Non-Insulated
Color Brown
Material Copper
Plating Material Tin
Stud Size 1/2 "
Stud Spacing 1.75
Tongue Width 1.54 "
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.64 lbs
Gross Weight 0.64 lbs